Shop All Security & Flood Lights
This Product is Discontinued
Lithonia Lighting
LED Floodlight, 42W, 5579 lm (Discontinued)
Mfr # DSXF1 LED P2 50K M4
Zoro # G6181010
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Mounting Location Universal
- Lighting Technology LED
- Max. Fixture Wattage 42.0
- Lumens 5,573 lm
- Description/Special Features Upper/Bottom Visor; Full Visor; Vandal Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # DSXF1 LED P2 50K M4
- Zoro # G6181010
- UPC # 00190887243338
- Country of Origin United States
- Category Security & Flood Lights
Dimensions
Fixture Height | 12 in |
Fixture Width | 8 7/8 in |
Fixture Length | 3 in |
Height | 12 in |
Width | 8 7/8 in |
Length | 3 in |
Description
Floodlight, Lumens 5,573 lm, Fixture Wattage 42 W, Voltage 120 to 277V AC, LED Replacement For 150W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Universal, Mount Type Knuckle, Color Temperature 5000K, Color Rendering Index 70, Height 12 in, Width 8 7/8 in, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Glass, IP Rating IP66, Lumens per Watt 133 lm/W, Max. Operating Temp. 40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.