Shop All Security & Flood Lights
Lithonia Lighting
LED Floodlight, 23W, 2137 lm, Knuckle Mnt
Mfr # OFL1 LED P1 50K MVOLT THK DDBXD M4
Zoro # G5005360
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Universal
- Lighting Technology LED
- Light Distribution Wide Flood
- Fixture Temp. Range -40 Degrees to 45 Degrees C
- Includes Threaded Knuckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # OFL1 LED P1 50K MVOLT THK DDBXD M4
- Zoro # G5005360
- UPC # 00889804467147
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Fixture Height | 6 1/8 in |
Fixture Length | 8 5/16 in |
Fixture Width | 7 in |
Height | 6 3/32 in |
Width | 7 in |
Length | 8 5/16 in |
Description
Floodlight, Lumens 2,333 lm, Fixture Wattage 21 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x5, LED Replacement For 70W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Universal, Mount Type Knuckle, Color Temperature 5000K, Color Rendering Index 70, Height 6 3/32 in, Width 7 in, Fixture Housing Color Dark Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, IP Rating IP65, Lumens per Watt 111 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Circle D 5040162 replacement light bulb lamp (5040162 CIRCLE D)
- ET2 Micro 1-Light 2.75" Wide White / Polished Chrome Mini Pendant (E25027-WTPC)
- ILC Replacement for Eiko Tt26/50 replacement light bulb lamp (TT26/50 EIKO)
- HOLIDAY BRIGHT LIGHTS BULB TRANSP C7 CLR 25PK (BU25C7-TCLA)
- LITHONIA LIGHTING Floodlight, LED, 1500/3000/5000 lm (ESXF1 ALO SWW2 KY DDB M2)
- LITHONIA LIGHTING Floodlight, Housing Color Bronze, 100 W (ESXF3 ALO SWW2 YS DDB M2)
- LITHONIA LIGHTING Outdoor Security Light, 4000 LM Photocel (BGS P1 40K 120 PE DDB M2)
- LITHONIA LIGHTING Floodlight, Housing Color Bronze, 56 W (ESXF2 ALO SWW2 KY DDB M2)
- LITHONIA LIGHTING Floodlight, LED, 8500/105000/14000 lm (ESXF3 ALO SWW2 UVOLT YS DDB M2)
- LITHONIA LIGHTING Floodlight, LED, 16000/18000/20000 lm (ESXF4 ALO SWW2 UVOLT YS DDB M2)
- HEATH-ZENITH Motion Activated Security Light, 120 V, 2Lamp, LED Lamp, 400 Lumens Lumens, 5000 K Color Temp (HZ-7161-BK)
- Lithonia Lighting Security & Flood Lights