Shop All Security & Flood Lights
This Product is Discontinued
Lithonia Lighting
LED Floodlight, 23W, 2071 lm, Yoke Mnt (Discontinued)
Mfr # OFL1 LED P1 40K MVOLT YK DDBXD M4
Zoro # G5005351
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Mounting Location Universal
- Lighting Technology LED
- Lamp Type - Fixtures Integrated LED
- Fixture Width 7 1/4 in
- Description/Special Features Wire Guard; Vandal Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # OFL1 LED P1 40K MVOLT YK DDBXD M4
- Zoro # G5005351
- UPC # 00889804467185
- Country of Origin Unknown
- Category Security & Flood Lights
Dimensions
Fixture Width | 7 1/4 in |
Fixture Length | 8 5/16 in |
Fixture Height | 7 1/4 in |
Height | 6 3/32 in |
Width | 7 in |
Length | 8 5/16 in |
Description
Floodlight, Lumens 2295 lm, Fixture Wattage 21W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x5, LED Replacement For 70W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Universal, Mount Type Yoke, Color Temperature 4000 K, Color Rendering Index 70, Height 6 3/32 in, Width 7 in, Fixture Housing Color Dark Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, IP Rating 65, Lumens per Watt 109.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.