Shop All Security & Flood Lights
This Product is Discontinued
Lithonia Lighting
LED Floodlight, 13200 lm, Dark Bronze (Discontinued)
Mfr # TFX2 LED 40K MVOLT IS DDBXD
Zoro # G7614548
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Mounting Location Pole
- Height 14 1/2 in
- Fixture Length 14 7/8 in
- Fixture Housing Finish Bronze
- Lumens Per Watt 140.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # TFX2 LED 40K MVOLT IS DDBXD
- Zoro # G7614548
- UPC # 00193047670241
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Height | 14 1/2 in |
Fixture Length | 14 7/8 in |
Fixture Height | 14 1/2 in |
Fixture Width | 3 1/4 in |
Width | 3 1/4 in |
Length | 14 7/8 in |
Description
Floodlight, Lumens 13,200 lm, Fixture Wattage 94 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x6, LED Replacement For 250W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Pole, Mount Type Slipfitter, Color Temperature 4000K, Color Rendering Index 70, Height 14 1/2 in, Width 3 1/4 in, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Tempered Glass, IP Rating IP66, Lumens per Watt 140 lm/W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.