Shop All Outdoor Lighting Accessories
Lithonia Lighting
LED Floodlight, 11W, CRI 65.1,835L, 5000K
Mfr # OLB F 8 50K
Zoro # G5177173
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Type - Fixtures No Sensor Included
- Standards UL Listed/CUL
- Temp. Range -30 Degrees to 40 Degrees C
- Fixture Housing Color Bronze
- CRI 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # OLB F 8 50K
- Zoro # G5177173
- UPC # 00753573899495
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Fixture Width | 3 1/2 in |
Fixture Length | 5 1/4 in |
Fixture Height | 7 13/16 in |
Length | 5 1/4 in |
Height | 7 13/16 in |
Width | 3 1/2 in |
Description
Floodlight, Lumens 839 lm, Fixture Wattage 11.3 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 5x5, LED Replacement For 100W INC/23 to 26W CFL, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Universal, Mount Type Knuckle, Color Temperature 5000K, Color Rendering Index 66, Height 7 13/16 in, Width 3 1/2 in, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Glass, IP Rating IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Toshiba JHC 235v 1000w 272 Bfu1 replacement light bulb lamp (JHC 235V 1000W 272 BFU1 TOSHIBA)
- ILC Replacement for GE General Electric G.E 1835 RED LED Replacement replacement light bulb lamp (1835 RED LED REPLACEMENT GE GENERAL ELECTRIC G)
- MILWAUKEE TOOL Color Match Light, Cordless, LED Lamp, 12 V (2127-20)
- WESTINGHOUSE Bulb 40W Std Bse R-14 Fl (03604)
- LITHONIA LIGHTING Bracket, Mounting, Angle (FSAB DDB U)
- LITHONIA LIGHTING Tenon Mount Slipfitter (FTSU)
- DALS LIGHTING 300W Landscape Transformer (LTR-300-BK)
- Z-LITE Outdoor Post Outdoor Post, Oil Rubbed Bronze (536P-ORB)
- SHAT-R-SHIELD Mounting Bracket, 4-1/2" L x 2" W (FX100FLKIT)
- QUOIZEL Quoizel Post Mount (PO9140Z)
- CAMCO FITS ALL PARTY LIGHT HOLDERS GRAY, PK 7 (42693)
- Lithonia Lighting Outdoor Lighting Accessories