Shop All LED Luminaires
This Product is Discontinued
Lithonia Lighting
LED Flat Panel (Discontinued)
Mfr # CPX 2X4 4000LM 40K M2
Zoro # G7727182
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards CSA Certified
- Color Rendering Index 80
- Max. Fixture Wattage 38.9 W
- Lighting Technology LED
- Lighting Certification DLC QPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # CPX 2X4 4000LM 40K M2
- Zoro # G7727182
- UPC # 191848338506
- Country of Origin Malaysia
- Category LED Luminaires
Dimensions
Overall Height | 1 3/4 in |
Overall Length | 47 3/4 in |
Overall Width | 23 3/4 in |
Nominal Size | 2 ft x 4 ft |
Description
2 ft x 4 ft, Lens Shape Flat, 4000K, 4,692 lm, 120.6 lm/W, LED, LED Replacement For 2 Lamp T8, Max. Fixture Wattage 38.9 W, Color Rendering Index 80, 120/277V AC, Lighting Certification DLC QPL, Dimmable Yes, Emergency Battery Backup No, CPX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.