Shop All LED Luminaires
This Product is Discontinued
Lithonia Lighting
LED Flat Panel (Discontinued)
Mfr # CPX 2X2 3200LM 35K M4
Zoro # G7729282
This Product is Discontinued
Key Features
- Lighting Certification DLC QPL
- Dimmable Yes
- Warranty 5 yr
- Lighting Technology LED
- Standards CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # CPX 2X2 3200LM 35K M4
- Zoro # G7729282
- UPC # 191848338537
- Country of Origin China
- Category LED Luminaires
Dimensions
Nominal Size | 2 ft x 2 ft |
Overall Height | 1 3/4 in |
Overall Length | 23 3/4 in |
Overall Width | 23 3/4 in |
Description
2 ft x 2 ft, Lens Shape Flat, 3500K, 3,555 lm, 112.8 lm/W, LED, LED Replacement For 1 Lamp T8, Max. Fixture Wattage 31.5 W, Color Rendering Index 80, 120/277V AC, Lighting Certification DLC QPL, Dimmable Yes, Emergency Battery Backup No, CPX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.