Shop All LED Commercial Lights
Lithonia Lighting
LED Flat Panel, 4351 lm, Max Fixture 39.0W
Mfr # EPANL 2X4 4000LM 80CRI 40K MIN10 ZTMVOLT
Zoro # G1918627
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For 2 Lamp T8
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Lighting Certification DesignLights Consortium (DLC) 4.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # EPANL 2X4 4000LM 80CRI 40K MIN10 ZTMVOLT
- Zoro # G1918627
- UPC # 00193048027822
- Country of Origin Mexico
- Category LED Commercial Lights
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Length | 47 23/32 in |
Height | 2 3/16 in |
Width | 23 45/64 in |
Nominal Size | 2 ft x 4 ft |
Overall Width | 23 3/4 in |
Overall Length | 47 3/4 in |
Overall Height | 2 1/4 in |
Description
2 ft x 4 ft, Lens Shape Flat, 4000K, 3,898 lm, 106 lm/W, LED, LED Replacement For 2 Lamp T8, Sensor Type No Sensor, Max. Fixture Wattage 37 W, Color Rendering Index 80, 120/277V AC, Lighting Certification DesignLights Consortium (DLC) 4.4, Dimmable Yes, Emergency Battery Backup No, EPANL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Flange Kit, For Recessed Troffers, 24" L (FK22)
- SATCO Bulb, LED, 10W, 120V, A19, GU24, 30K (S9708)
- ILC Replacement for Norman Lamps Sho-55w-cw replacement light bulb lamp (SHO-55W-CW NORMAN LAMPS)
- ILC Replacement for Henkel Loctite Zeta 7411-s replacement light bulb lamp (ZETA 7411-S HENKEL LOCTITE)
- LITHONIA LIGHTING LED Flat Panel, 4039 lm, Max Fixture 39.0W (EPANL 2X4 4000LM 80CRI 35K MIN10 ZTMVOLT)
- LITHONIA LIGHTING Flat Panel, LED, 3500K Color Temp., 4400 lm (CPANL 1X4 ALO1 SWW7 M4)
- LITHONIA LIGHTING LED Volumetric Surface Fixture, 4Ft (STL4 48L EZ1 LP835)
- LITHONIA LIGHTING Compact Wall Pack, 2900 lm (WPX1 LED P2 50K MVOLT DDBXD M4)
- LITHONIA LIGHTING Compact Wall Pack, 1550 lm (WPX1 LED P1 40K MVOLT DDBXD M4)
- LITHONIA LIGHTING Compact Wall Pack, 9200 lm (WPX3 LED 50K MVOLT DDBXD M2)
- WESTINGHOUSE Two-Light Indoor Semi-Flush Ceiling Fixture Dunmore ORB Frstd Gls (6306500)
- Lithonia Lighting LED Commercial Lights