Shop All LED Troffers
Lithonia Lighting
LED Flat Panel, 3953 lm, Max Fixture 31.0
Mfr # EPANL 2X4 4000LMHE 80CRI 35KMIN10ZTMVOLT
Zoro # G2052948
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120/277V AC
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
- Lamp Type - Fixtures Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # EPANL 2X4 4000LMHE 80CRI 35KMIN10ZTMVOLT
- Zoro # G2052948
- UPC # 190887602708
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Height | 2 3/16 in |
Width | 23 45/64 in |
Length | 47 23/32 in |
Overall Width | 23 3/4 in |
Overall Height | 2 1/4 in |
Nominal Size | 2 ft x 4 ft |
Overall Length | 47 3/4 in |
Description
2 ft x 4 ft, Lens Shape Flat, 3500K, 3,953 lm, 131 lm/W, LED, LED Replacement For 2 Lamp T8, Sensor Type No Sensor, Max. Fixture Wattage 30 W, Color Rendering Index 80, 120/277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, EPANL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 5W T4 LED Light Bulb - 2G7 Base - White Finish (S8361)
- MOFFATT PRODUCTS Moffatt Direct Mount Task Lamp, , 24" Flex Arm (95050)
- STREAMLIGHT E-Flood Upgrade Kit, Black (45842)
- ILC Replacement for Bulbworks Bw.6s6.dc-120v replacement light bulb lamp, 10PK (BW.6S6.DC-120V BULBWORKS)
- LITHONIA LIGHTING LED Recessed Troffer, 45W, 5234 lm, 80 CRI (2BLT4R 48L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Flat Panel, 3922 lm, Max Fixture 31.0 (EPANL 1X4 4000LMHE 80CRI 35KMIN10ZTMVOLT)
- LITHONIA LIGHTING LED Recessed Troffer, 20W, 2261 lm, 80 CRI (2BLT2R 20L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 108 Lumens Per Watt (2BLT2 33L ADP LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 67W, 7746 lm, 80 CRI (2BLT4R 72L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 35W, 120-277V (2FSL2 33L EZ1 LP840)
- JESCO Power Supply Extension Cable (DL-PS-EXT48)
- Lithonia Lighting LED Troffers