Shop All LED Troffers
Lithonia Lighting
LED Flat Panel, 3922 lm, Max Fixture 31.0
Mfr # EPANL 1X4 4000LMHE 80CRI 35KMIN10ZTMVOLT
Zoro # G2052920
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 1 ft x 4 ft
- Lighting Technology LED
- Voltage 120/277V AC
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
- Lamp Type - Fixtures Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # EPANL 1X4 4000LMHE 80CRI 35KMIN10ZTMVOLT
- Zoro # G2052920
- UPC # 190887602746
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 1 ft x 4 ft |
Height | 2 3/16 in |
Width | 11 55/64 in |
Length | 47 23/32 in |
Overall Length | 47 3/4 in |
Overall Height | 2 1/4 in |
Overall Width | 11 7/8 in |
Nominal Size | 1 ft x 4 ft |
Description
1 ft x 4 ft, Lens Shape Flat, 3500K, 3,922 lm, 128 lm/W, LED, LED Replacement For 2 Lamp T8, Sensor Type No Sensor, Max. Fixture Wattage 31 W, Color Rendering Index 80, 120/277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, EPANL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAXCEL Chatham Dualux 10in Outdoor Light Bronze (T0249)
- ADVANCE PHILIPS ADVANCE 50 W, 1 Lamp HID Ballast Kit (71A5191-001D)
- BODINE 17215 W, 700 lm Linear Fluorescent Emergency Ballast (B60)
- ILC Replacement for Philips 13629 replacement light bulb lamp (13629 PHILIPS)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 39W, 120-277V (2FSL4 40L EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 35W, 277V (2ALL2 40L EZ1 LP835 N100)
- LITHONIA LIGHTING LED Recessed Troffer, 29W, 3471 lm, 80 CRI (BLT4R 30L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 45W, 5121 lm, 80 CRI (2BLT4R 48L ADP EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 46W, 120-277V (2FSL4 48L EZ1 LP840)
- LITHONIA LIGHTING LED Troffer Kit, 3500K, 2x4 (2VTL4RT 48L ADP EZ1 LP835)
- COLUMBIA LIGHTING Recessed Troffer, 22.6W, 2770 lm, 23-7/8" L (LCAT22-35LWG-EDU)
- Lithonia Lighting LED Troffers