Shop All LED Commercial Lights
Lithonia Lighting
LED Flat Panel, 3479 lm, Max Fixture 31.0W
Mfr # EPANL 2X2 3400LM 80CRI 40K MIN10 ZTMVOLT
Zoro # G1798120
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For 1 Lamp T8
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Lighting Certification DesignLights Consortium (DLC) 4.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # EPANL 2X2 3400LM 80CRI 40K MIN10 ZTMVOLT
- Zoro # G1798120
- UPC # 190887602678
- Country of Origin Mexico
- Category LED Commercial Lights
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Length | 23 45/64 in |
Width | 23 45/64 in |
Height | 2 3/16 in |
Overall Height | 2 1/4 in |
Overall Width | 23 3/4 in |
Overall Length | 23 3/4 in |
Nominal Size | 2 ft x 2 ft |
Description
2 ft x 2 ft, Lens Shape Flat, 4000K, 3,270 lm, 107 lm/W, LED, LED Replacement For 1 Lamp T8, Sensor Type No Sensor, Max. Fixture Wattage 31 W, Color Rendering Index 80, 120/277V AC, Lighting Certification DesignLights Consortium (DLC) 4.4, Dimmable Yes, Emergency Battery Backup No, EPANL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 031293492975 replacement light bulb lamp (031293492975 EIKO)
- LITEZALL Rechargeable 700 Lumen Lantern (LA-700RLAN-6)
- ILC Replacement for Socket Qhv-1 (QHV-1 SOCKET)
- ILC Replacement for GE GENERAL ELECTRIC G.E F40/SPX41 REPLACED BY (F40/SPX41 REPLACED BY GE GENERAL ELECTRIC G.E)
- LITHONIA LIGHTING Wraparound Fixture, 48" L, 3933 lm, 3500K (SBL4 LP835)
- LITHONIA LIGHTING LED Flat Panel, 4351 lm, Max Fixture 39.0W (EPANL 2X4 4000LM 80CRI 40K MIN10 ZTMVOLT)
- LITHONIA LIGHTING LED Volumetric Surface Fixture, 2Ft (STL2 20L EZ1 LP835)
- LITHONIA LIGHTING Wraparound Fixture, 24" L, 1937 lm, 3500K (SBL2 LP835)
- LITHONIA LIGHTING LED Wraparound Fixture, 1x4, 3500K (LBL4 LP835)
- LITHONIA LIGHTING LED Parking Garage Light, 5769 lm, 64W (VAP 6000LM PCL MD MVOLT GZ10 50K 90CRI)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL49730W2)
- Lithonia Lighting LED Commercial Lights