Shop All LED Troffers
Lithonia Lighting
LED Flat Panel, 3361 lm, Max Fixture 26.0
Mfr # EPANL 2X2 3400LMHE 80CRI 40KMIN10ZTMVOLT
Zoro # G2052911
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120/277V AC
- Lighting Certification DesignLights Consortium (DLC) 5.0 Premium
- Lamp Type - Fixtures Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # EPANL 2X2 3400LMHE 80CRI 40KMIN10ZTMVOLT
- Zoro # G2052911
- UPC # 190887602685
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Height | 2 3/16 in |
Width | 23 45/64 in |
Length | 23 45/64 in |
Overall Width | 23 3/4 in |
Nominal Size | 2 ft x 2 ft |
Overall Height | 2 1/4 in |
Overall Length | 23 3/4 in |
Description
2 ft x 2 ft, Lens Shape Flat, 4000K, 3,361 lm, 130 lm/W, LED, LED Replacement For 1 Lamp T8, Sensor Type No Sensor, Max. Fixture Wattage 26 W, Color Rendering Index 80, 120/277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, EPANL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Eyeball 30° Tilt, 78 (78SN)
- STREAMLIGHT Work Flashlight, 800 lm, Red, LED, 17.00" L (76800)
- DIODE LED LO-PRO Mini LED driver Jct box & driver combo, 24V 100W VLM (VLM100W-24-LPM)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs F25T12/Cw/28, 2PK (F25T12/CW/28)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 47W, 120-277V (2GTL 4 48L EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 20W, 120-277V (2GTL 2 20L LP840 NDX)
- LITHONIA LIGHTING LED Recessed Troffer, 120 Lumens Per Watt (2BLT4 46L ADP LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 67W, 7746 lm, 80 CRI (2BLT4R 72L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Parabolic Kit, 4000K, 2x2 (2VTL2R 33L ADP EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 46W, 120-277V (2FSL4 48L EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 2734 lm (2AVL2 30L MDR EZ1 LP840)
- Lithonia Lighting LED Troffers