Shop All Exit Signs with Lights
Lithonia Lighting
LED Ext Sgn, Plst, Wht, 11 5/8in, 3.1; 3.2W
Mfr # EXRG
Zoro # G501701533
original price:
$35.69
41% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Faces 1 or 2
- Includes Canopy
- Fixture Wattage 1 W
- Housing Color White
- Voltage 120/277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # EXRG
- Zoro # G501701533
- UPC # 194994900658
- Country of Origin Viet Nam
- Category Exit Signs with Lights
Dimensions
Text Height | 6 in |
Text Stroke Width | 3/4 in |
Text Size | 3/4 in Stroke x 6 in High |
Manufacturers Warranty Length | 2 yr |
Overall Width | 11 5/8 in |
Overall Height | 7 1/4 in |
Overall Depth | 1 5/8 in |
Description
LED Exit Sign, Number of Faces 1 or 2, Lighting Technology LED, Battery Chemistry Not Battery Powered, Fixture Wattage 1 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP XS White/Gray Knit Cuff Coated Gloves, 12PK (34-800/XS)
- TREDS OVERBOOTS Overboots, L, Pull On, 17in H, Blk, PR (17852)
- MAGID MGARD Kevlar 22 Flame Resistant Sleeve with Thumb Slot Cut Level 4 (BFKV22TS)
- AZUSA SAFETY Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Surveyor Vest, 6 Pockets, L/XL (TTSVL)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 14 5/8in, 2.8W (EDG 2 G M6)
- LITHONIA LIGHTING Ext Sgn, Alum, Wht, 11 3/8in, 2W (LE S W 1 R)
- LITHONIA LIGHTING Ext Sgn, Alum, Black, 11 3/8in, 2W (LE S 2 R)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 13 7/8in, 2W (LV S 2 R 120/277 UM 4X)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 13 5/8in, 2.8W (EDG 2 R M6)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Blk, 11 3/4in, 3W (LQM S 3 R 120/277 EL N M6)
- PROGRESS LIGHTING LED Combination Exit/Emergency Light, PECUE-UG-30 (PECUE-UG-30)
- Lithonia Lighting Exit Signs with Lights