Shop All Exit Signs with Lights
Lithonia Lighting
LED Ext Sgn, Plst, Wht, 11 5/8in, 1W
Mfr # EXRG EL
Zoro # G701701449
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directional Indicators Universal Field Selectable Chevrons
- Fixture Wattage 1 W
- Standards FCC Title 47, Part 15, Subpart B, Meets UL 924, NFPA 101, NFPA 70-NEC, OSHA, UL Listed
- Voltage 120/277 V AC
- Housing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # EXRG EL
- Zoro # G701701449
- UPC # 194994900696
- Country of Origin Viet Nam
- Category Exit Signs with Lights
Dimensions
Text Height | 6 in |
Overall Height | 7 1/4 in |
Text Size | 3/4 in Stroke x 6 in High |
Manufacturers Warranty Length | 2 yr |
Text Stroke Width | 3/4 in |
Overall Depth | 1 5/8 in |
Overall Width | 11 5/8 in |
Description
LED Exit Sign, Number of Faces 1 or 2, Lighting Technology LED, Battery Chemistry Nickel-Metal Hydride, Fixture Wattage 1 W
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 277-480 Volts, Portrait (OS-DS-D-35-V-1010)
- REFRIGIWEAR Black/Charcoal Reg Xlarg Polar Force Insulate Parka Jkt (8340RBCHXLG)
- GLOBAL INDUSTRIAL OTG Visitor Safety Glasses, Scratch Resistant, Clear Lens/Frame (708121HC)
- ZORO SELECT Fiberglass Utility Marker, 7 ft., Fibrglss (2673-00032)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silvr, 17 3/8in, 3W (EDGRNY 1 R EL)
- LITHONIA LIGHTING Edg-Lt Ext Sgn, Alum, Silv, 13in, 2.8W (EDG 1 R M6)
- LITHONIA LIGHTING Ext Sgn, Thermplst, Wht, 11 3/4in, 1W (LQM S W 3 R 120/277 M6)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 13 5/8in, 2.01W (EDG 2 G EL M6)
- LITHONIA LIGHTING Ext Sgn, Thermplst, Whte, 12 1/2in, 3.4W (WLTE W 2 R)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 11 3/4in, 1W (LQM S W 3 R ELN 120/277M6)
- BIG BEAM Exit Sign with Emergency Lights, Text Red (2EXKLM2RWWU-3HRS/RC1.5)
- Lithonia Lighting Signs