Shop All Emergency Lights
Lithonia Lighting
LED Emergency Light
Mfr # EU2C HO M6
Zoro # G402161863
original price:
$88.55
21% off
new price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC, 347V AC
- Output Voltage 3.6 V
- Lighting Technology LED
- Housing Material Plastic
- Battery Chemistry Nickel Cadmium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # EU2C HO M6
- Zoro # G402161863
- UPC # 191848037195
- Country of Origin China
- Category Emergency Lights
Dimensions
Recommended Mounting Height | 7 1/2 ft |
Overall Height | 3 3/4 in |
Overall Width | 3 3/4 in |
Overall Length | 14 3/4 in |
Manufacturers Warranty Length | 2 yr |
Description
LED Emergency Light, Lighting Technology LED, Battery Chemistry Nickel Cadmium, Number of Lamp Heads 2, Output Voltage 3.6 V, Features Flame-Retardant, High Impact Housing, Injection-Molded
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mygift FML 27W 120v AC 6500k Socket (FML 27W 120V AC 6500K SOCKET MYGIFT)
- ILC Replacement for Jasco Fp-6500 Xenon replacement light bulb lamp (FP-6500 XENON JASCO)
- ILC Replacement for Sylvania 20885 replacement light bulb lamp (20885 SYLVANIA)
- COMPONENT HARDWARE Clear Glass Globe (L10-X006)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (INDL SP640L UVOLT LTP EHO SDRT)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (EXTL SP640L UVOLT LTP HO SDRT)
- LITHONIA LIGHTING LED Emergency Driver, 7 13/25 in L (HGX LED 2RH ALO SWW2 120 PIR DDB M2)
- LITHONIA LIGHTING ACUITY LITHONIA 2 Halogen Lamps, Emergency Light, Mounting: Wall (WLTU MR GY)
- LITHONIA LIGHTING Led Emergency Light (264E6T)
- LITHONIA LIGHTING Lithonia Lighting® Emergency LED Exit Sign Combo Unit W/ Square Lamp Heads, White (ECRG-SQ-M6)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4DB)
- Lithonia Lighting Emergency Lights