Shop All Emergency Lights
Lithonia Lighting
LED Emergency Driver, 7 13/25 in L
Mfr # HGX LED 2RH ALO SWW2 120 PIR DDB M2
Zoro # G002569557
product price: $74.41
/ea
$74.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Die Cast Aluminum
- Length 7 33/64 in
- Width 4 61/64 in
- Height 4 17/32 in
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # HGX LED 2RH ALO SWW2 120 PIR DDB M2
- Zoro # G002569557
- UPC # 194995254330
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 7 33/64 in |
Width | 4 61/64 in |
Height | 4 17/32 in |
Fixture Height | 4 53/100 in |
Fixture Width | 4 24/25 in |
Depth | 4 61/64 in |
Fixture Length | 7 13/25 in |
Description
LED Emergency Driver, Lumens 2,150 lm, 2,600 lm, Fixture Wattage 21 W, 26 W, Voltage 120 V AC, Light Distribution Shape Type IV, LED Replacement For 2 Lamp 200W Incandescent, Fixture Sensor Type Motion, Light Technology LED, Fixture Mounting Location Wall, Mount Type Crossbar to Recessed J-Box, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Height 4 17/32 in, Width 4 61/64 in, Depth 4 61/64 in, Includes Lamp Yes, Fixture Housing Color Dark Bronze
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GM LIGHTING Connector, LED Tape Connectors Type-MERCH (ESTC-1)
- ILC Replacement for Ecco 6220a (6220A ECCO)
- ILC Replacement for Sterilight Sv50 replacement light bulb lamp (SV50 STERILIGHT)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDMVOLTGZ1050K80CRIDWH)
- LITHONIA LIGHTING Emergency Light, LED, 120 to 347VAC, 14" H (INDL SP640L UVOLT LTP SDRT AELR)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (INDL SP640L UVOLT LTP SDRT)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 13-3/8"L, 32W (ELM6L UVOLT LTP SDRT EHO)
- LITHONIA LIGHTING Remote Head (ERE W T SQ M12)
- LITHONIA LIGHTING LED Emergency Combo Light, Red or Green Switchable, High Output Battery, Round Lamp Heads (ECRG HO RD M6)
- LITHONIA LIGHTING Quantum Series 2 LED Lamps, Emergency Light (EU2C LED)
- LITHONIA LIGHTING Led Emergency Light (263X1T)
- Lithonia Lighting Emergency Lights