Shop All Emergency Lights
Lithonia Lighting
LED Emergency Combo Light, Red or Green Switchable, High Output Battery, Square Lamp Heads
Mfr # ECRG HO SQ
Zoro # G401701480
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Housing Material Plastic
- Battery Chemistry Nickel-Metal Hydride
- Number of Lamp Heads 2
- Emergency Illumination Time 90 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # ECRG HO SQ
- Zoro # G401701480
- UPC # 194994900504
- Country of Origin Viet Nam
- Category Emergency Lights
Dimensions
Text Height | 6 in |
Overall Depth | 4 1/4 in |
Overall Height | 8 in |
Recommended Mounting Height | 7 1/2 ft |
Text Stroke Width | 3/4 in |
Manufacturers Warranty Length | 2 yr Limited |
Text Size | 3/4 in Stroke x 6 in High |
Overall Width | 19 in |
Description
Emrg Lt/ExCmb,Thrmp,Nk-Mtl Hyd,LED,1W
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 12 W, G25, Medium Screw (E26), PK3 (G25100930CA/FIL/3)
- STREAMLIGHT Black Rechargeable Led Proprietary, 425 lm lm (75713)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- MAXLITE Lamp, LED, 2600/3250/3900 lm, 120 to 277V (LSV2U20WCSCR)
- LITHONIA LIGHTING LED Wet Location Emergency Light/Exit (WLTC 1 R TPS M4)
- LITHONIA LIGHTING LED Emergency Driver, 7 13/25 in L (HGX LED 2RH ALO SWW2 120 PIR DDB M2)
- LITHONIA LIGHTING Emergency Light, LED, 120 to 347VAC, 14" H (EXTL SP640L UVOLT LTP SDRT AELR)
- LITHONIA LIGHTING Emergency Light, LED, 120/277, White, 1.5W (EU2L REM M12)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (INDL SP640L UVOLT LTP SDRT)
- LITHONIA LIGHTING Emergency Exit Light, Contractor, Black (EU2C B M6)
- COMPASS HUBBELL LIGHTING COMPASS LED Lamps, Wet Location Remote Head (CORS)
- Lithonia Lighting Emergency Lights