Shop All LED Retrofit Kits
This Product is Discontinued
Lithonia Lighting
LED Downlight Retrofit Kit, 750 lm, 120V (Discontinued)
Mfr # 65BEMW LED 27K 90CRI M6
Zoro # G5068277
This Product is Discontinued
Key Features
- Nominal Size 6 in
- Watts 12 W
- Socket Type E26
- Lumens 750
- Lighting Certification ENERGY STAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 65BEMW LED 27K 90CRI M6
- Zoro # G5068277
- UPC # 190887266672
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Length | 7 5/8 in |
Width | 7 5/8 in |
Height | 2 3/4 in |
Manufacturers Warranty Length | 5 yr |
Outside Diameter | 7 5/8 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 2 3/4 in |
Description
LED Downlight Retrofit Kit, Nominal Size 6 in, Color Temperature 2700K, Light Output 750 lm, Color Rendering Index 90, Trim Color White, LED Replacement For 65W INC/16W CFL, Dimmable Yes, Outside Diameter 7 5/8 in, Overall Height 2 3/4 in, Trim Material Aluminum, Compliance Type CA Title 24, JA8, Voltage 120V AC, Ceiling Opening Required 5 5/8 in, Dimming Method TRIAC, Dimming Range 100 Percent to 10 Percent, Environmental Rating Wet Location Rated, Fixture Type New Construction, Remodel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.