Shop All Recessed Lighting Kits
Lithonia Lighting
LED Downlight, 4" Size, 9 W, 120V, 12" H
Mfr # WF4 SWW5 90CRI MW M6
Zoro # G108389837
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- LED Replacement For 65W
- Trim Style Baffle
- Lighting Certification ENERGY STAR
- IC Rating IC
- Fixture Type Remodel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # WF4 SWW5 90CRI MW M6
- Zoro # G108389837
- UPC # 00194994243465
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Manufacturer Warranty Length | 3 yr |
Overall Height | 12 in |
Outside Diameter | 5 in |
Nominal Size | 4 in |
Description
LED Downlight, Ceiling Type Flat Ceiling, Fixture Type Remodel, Nominal Size 4 in, Maximum Wattage 9 W, Light Output 670 lm, 950 lm, 1,600 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Height 12 in, Lighting Technology Incandescent, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Baffle, Series WF4, Outside Diameter 5 in, Compliance Type CA Title 24, JA8, Includes Trim Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 3.8 W, G25, Medium Screw (E26), PK3 (G2540W927CA/FIL/3/RP)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-4 Pin Base, Replacement For Donsbulbs, F382D/835/4P (F382D/835/4P)
- GLOBE ELECTRIC Pendant Matblk 60W (60536)
- ILC Replacement for Eureka Emerald 125 replacement light bulb lamp (EMERALD 125 EUREKA)
- LITHONIA LIGHTING LED Recessed Downlight, 4" Size, 18.1 W (LBR4 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS)
- LITHONIA LIGHTING LED Downlight, 6" Size, 14 W, 120 to 277V (WF6 LED 30K40K50K MVOLT 90CRI MW M6)
- LITHONIA LIGHTING LED Recessed Downlight, 6" Size, 18.1 W (LBR6 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS)
- LITHONIA LIGHTING LED Recessed Downlight, 8" Size, 18.1 W (LBR8 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS)
- LITHONIA LIGHTING LED Downlight, 4" Size, 9 W, 120V, 14" H (WF4 REG SWW5 90CRI MW M6)
- LITHONIA LIGHTING Lithonia Lighting® Wafer„¢ 4" LED Canless Recessed Downlight, 2700-5000K, White (WF4-SWW5-90CRI-MW-M6)
- LUXRITE 8 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 18W 1500LM Dimmable 6-Pack (LR23765-6PK)
- Lithonia Lighting Recessed Lighting Kits