Lithonia Lighting

LED Canopy Light, Dark Bronze, 6600 lm, 52W (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all LED Commercial Lights

Key Features

  • Light Technology LED
  • LED Replacement For Up to 250W HID
  • Lighting Certification DesignLights Consortium (DLC) Premium
  • Voltage 120-347V AC
  • Watts 52
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 3 in
Length 10"
Width 10 in

Description

LED Canopy Light, Color Temperature 4000K, Color Rendering Index 80, Lumens 6,600 lm, Fixture Wattage 52 W, Voltage 120-347V AC, LED Replacement For Up to 250W HID, Light Technology LED, Fixture Shape Square, Height 3 in, Width 10 in, Rated Life 100,000 hr, Fixture Housing Color Dark Bronze, Fixture Housing Material Die Cast Aluminum, Lumens per Watt 126.8 lm/W, Max. Operating Temp. 95 Degrees F, Min. Operating Temp. -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.