Shop All LED Commercial Lights
This Product is Discontinued
Lithonia Lighting
LED Canopy Light, Dark Bronze, 3500 lm, 27W (Discontinued)
Mfr # CNY LED P0 40K MVOLT DDB M4
Zoro # G2147889
Free Shipping & Returns
This Product is Discontinued
Key Features
- Light Technology LED
- LED Replacement For 100W MH/HPS
- Lighting Certification DesignLights Consortium (DLC) Premium
- Voltage 120-277V AC
- Watts 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # CNY LED P0 40K MVOLT DDB M4
- Zoro # G2147889
- UPC # 00193047085991
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Length | 10" |
Height | 4 1/2 in |
Width | 10 in |
Description
LED Canopy Light, Color Temperature 4000K, Color Rendering Index 70, Lumens 3,500 lm, Fixture Wattage 27 W, Voltage 120-277V AC, LED Replacement For 100W MH/HPS, Light Technology LED, Fixture Shape Square, Height 4 1/2 in, Width 10 in, Rated Life 100,000 hr, Fixture Housing Color Dark Bronze, Fixture Housing Material Die Cast Aluminum, Lumens per Watt 129.6 lm/W, Max. Operating Temp. 95 Degrees F, Min. Operating Temp. -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.