Shop All Area Lights
Lithonia Lighting
LED Area Light, 73W, 120-277V, 5800L
Mfr # DSXW2 LED 30C 700 40K T3M MVOLT DDBXD
Zoro # G2819391
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277 V AC
- Max. Fixture Wattage 71.0
- Watts 73
- Fixture Voltage 120 to 277
- Lamp Watts - Fixtures 71.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # DSXW2 LED 30C 700 40K T3M MVOLT DDBXD
- Zoro # G2819391
- UPC # 00753573490272
- Country of Origin United States
- Category Area Lights
Dimensions
Fixture Height | 7 19/32 in |
Fixture Length | 18 1/2 in |
Fixture Width | 10 in |
Recommended Mounting Height | 15 to 20 ft |
Width | 10 in |
Height | 7 5/8 in |
Length | 18 1/2 in |
Description
Wall Pack, Lumens 8,199 lm, Fixture Wattage 71 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 150W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 7 5/8 in, Width 10 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, IP Rating 66, Lumens per Watt 115 lm/W, Max. Operating Temp. 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED BLAZE 200 LED Tape Light, 12V, 4200K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-4200)
- REMPHOS LED Circular Drum, 9", 10W, 4000K, OCC (RPT-P-LEDCR-G2-9IN-14L-840-FWFC-OCC)
- ILC Replacement for Advance Iopa-1p32-n (IOPA-1P32-N ADVANCE)
- ILC Replacement for Satco Cfd26w/4p/835 replacement light bulb lamp (CFD26W/4P/835 SATCO)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T2M MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T4M MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T3M MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 25W, 120-277V, 2000L (DSXW1 LED 10C 700 40K T3M MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T2M MVOLT DDBXD)
- LITHONIA LIGHTING Lithonia Lighting® ESX LED Pole Light, 5000K, Adjustable Lumen Output 21000-25000 (ESX1-LED-P4-50K-R3-MVOLT-UPA-BLS-DDBXD-)
- DESIGNERS EDGE Aluminum Dusk To Dawn High Pressure Sodium Outdoor Area Light Fixture (L1730)
- Lithonia Lighting Area Lights