Shop All Area Lights
Lithonia Lighting
LED Area Light, 51W, 120-277V, 4000L
Mfr # DSXW1 LED 20C 700 40K TFTM MVOLT DDBXD
Zoro # G0471241
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277 V AC
- Max. Fixture Wattage 46.0
- Watts 51
- Fixture Voltage 120 to 277
- Housing Material Die Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # DSXW1 LED 20C 700 40K TFTM MVOLT DDBXD
- Zoro # G0471241
- UPC # 00753573490401
- Country of Origin United States
- Category Area Lights
Dimensions
Recommended Mounting Height | 8 to 15 ft |
Fixture Width | 10 in |
Fixture Length | 13 3/4 in |
Fixture Height | 6 13/32 in |
Height | 6 3/8 in |
Length | 13 3/4 in |
Width | 10 in |
Description
Wall Pack, Lumens 5,554 lm, Fixture Wattage 47 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 150W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 6 3/8 in, Width 10 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, IP Rating 66, Lumens per Watt 121 lm/W, Max. Operating Temp. 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Broan Pm390 replacement light bulb lamp, 2PK (PM390 BROAN)
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V (R512 WHB WH)
- COOPER LIGHTING Surface Mt Sw 4"W Led 8W (BLD406930WHR)
- SATCO Bulb, LED, 5.5W, A19,120V, 27K, E26, Dim, White (S11320)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T2M MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T3M MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 47W, 120-277V, 4324L (DSXW2 LED 20C 700 40K TFTM MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 27W, 120-277V, 2286L (DSXW1 LED 10C 700 40K TFTM MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T3M MVOLT DDBXD)
- LITHONIA LIGHTING Lithonia Lighting® ESX LED Pole Light, 4000K, Adjustable Lumen Output 8000-14000 (ESX1-LED-P2-40K-R3-MVOLT-UPA-BLS-DDBXD-)
- ILC Replacement For EIKO, SCST140B0850VW (SCST-140/B0/850-V-W)
- Lithonia Lighting Area Lights