Shop All Area Lights
Lithonia Lighting
LED Area Light, 47W, 120-277V, 4324L
Mfr # DSXW2 LED 20C 700 40K TFTM MVOLT DDBXD
Zoro # G2819349
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 5,450 lm
- Voltage 120 to 277 V AC
- Max. Fixture Wattage 47.0
- Watts 47
- Fixture Voltage 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # DSXW2 LED 20C 700 40K TFTM MVOLT DDBXD
- Zoro # G2819349
- UPC # 00753573490357
- Country of Origin United States
- Category Area Lights
Dimensions
Fixture Height | 7 5/8 in |
Fixture Width | 18 1/2 in |
Fixture Length | 10 in |
Recommended Mounting Height | 15 to 20 ft |
Length | 10 in |
Height | 7 5/8 in |
Width | 18 1/2 in |
Description
Wall Pack, Lumens 5,450 lm, Fixture Wattage 47 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 175W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 7 5/8 in, Width 18 1/2 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, IP Rating 66, Lumens per Watt 116 lm/W, Max. Operating Temp. 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Fpanel Surface Mount Kit Accessory, 1X4 (FPSURF14)
- SYLVANIA Compact Fluorescent 50Pk (CF7DS/835)
- ADVANCE PHILIPS ADVANCE 107 Watts, 2 Lamps, Electronic Ballast (IOP-2P59-N)
- ILC Replacement for Devore Aviation Da-27 replacement light bulb lamp (DA-27 DEVORE AVIATION)
- LITHONIA LIGHTING LED Area Light, 64W, 6433 lm (LNH2 LU5 MVOLT R5 BA)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T3M MVOLT DDBXD)
- LITHONIA LIGHTING Lithonia Lighting® ESX LED Pole Light, 5000K, Adjustable Lumen Output 21000-25000 (ESX1-LED-P4-50K-R3-MVOLT-UPA-BLS-DDBXD-)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T2M MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K TFTM MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T4M MVOLT DDBXD)
- ILC Replacement For LIGHT BULB LAMP, LOA 9166 FIXTURE BRONZE (LOA 9166 FIXTURE) (BRONZE)
- Lithonia Lighting Area Lights