Shop All Area Lights
Lithonia Lighting
LED Area Light, 27W, 120-277V, 2286L
Mfr # DSXW1 LED 10C 700 40K TFTM MVOLT DDBXD
Zoro # G2819330
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 2,808 lm
- Voltage 120 to 277 V AC
- Max. Fixture Wattage 26.0
- Watts 27
- Fixture Voltage 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # DSXW1 LED 10C 700 40K TFTM MVOLT DDBXD
- Zoro # G2819330
- UPC # 00753573490388
- Country of Origin United States
- Category Area Lights
Dimensions
Fixture Length | 10 in |
Fixture Width | 13 3/4 in |
Recommended Mounting Height | 8 to 12 ft |
Fixture Height | 6 3/8 in |
Height | 6 3/8 in |
Width | 13 3/4 in |
Length | 10 in |
Description
Wall Pack, Lumens 2,808 lm, Fixture Wattage 26 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 150W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 6 3/8 in, Width 13 3/4 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, IP Rating 66, Lumens per Watt 108 lm/W, Max. Operating Temp. 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8 W sealed beam - PAR36 - 50 Hours - Screw Terminal Base - 6V (S4333)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 13286 lm (JEBL 12L 50K 80CRI WH)
- FEIT ELECTRIC LED A19 E26 60W SW 4PK (A80082710KLED/4)
- ELCO LIGHTING Koto™ Accessories (L45)
- LITHONIA LIGHTING LED Area Light, 47W, 120-277V, 4324L (DSXW2 LED 20C 700 40K TFTM MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T4M MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T2M MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 53W, 120-277V, 4200L (DSXW2 LED 20C 700 40K T2M MVOLT DDBXD)
- LITHONIA LIGHTING LED Area Light, 64W, 6433 lm (LNH2 LU5 MVOLT R5 BA)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T2M MVOLT DDBXD)
- ILC Replacement For EIKO SCS70W850UDW (SCS/70W/850/UD/W)
- Lithonia Lighting Area Lights