Shop All Area Lights
This Product is Discontinued
Lithonia Lighting
LED Area Light, 16.6W, 1077 lm (Discontinued)
Mfr # OLCFM 15 WH
Zoro # G7113885
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lumens 1,077 lm
- Voltage 120V AC
- Max. Fixture Wattage 16.6
- Mounting Wall, Surface
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # OLCFM 15 WH
- Zoro # G7113885
- UPC # 00753573826118
- Country of Origin Unknown
- Category Area Lights
Dimensions
Height | 3 5/16 in |
Length | 11-3/4" |
Fixture Height | 3 5/16 in |
Fixture Width | 11 3/4 in |
Fixture Length | 11-3/4" |
Width | 11 3/4 in |
Depth | 3 3/8 in |
Description
Parking Garage Light, Color Temperature 4000K, Color Rendering Index 85, Lumens 1,077 lm, Fixture Wattage 16.6 W, Voltage 120V AC, Light Distribution Shape Type V, LED Replacement For 100W Incandescent, Light Technology LED, Fixture Shape Round, Height 3 5/16 in, Width 11 3/4 in, Depth 3 3/8 in, Rated Life 50,000 hr, Fixture Housing Color White, Fixture Housing Material Aluminum, Fixture Lens Material Polycarbonate, Lumens per Watt 64 lm/W, Max. Operating Temp. 95 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.