Shop All Area Lights
This Product is Discontinued
Lithonia Lighting
LED Area Light, 131W, Type V, Square Pole (Discontinued)
Mfr # DSX1 LED P5 50K T5M MVOLT SPA DDBXD
Zoro # G2989869
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lumens 16,644 lm
- Voltage 120-277V AC
- Max. Fixture Wattage 138.0
- Mounting Square Pole
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # DSX1 LED P5 50K T5M MVOLT SPA DDBXD
- Zoro # G2989869
- UPC # 00191723877465
- Country of Origin Mexico
- Category Area Lights
Dimensions
Fixture Length | 33 in |
Fixture Height | 7 1/2 in |
Fixture Width | 13 in |
Height | 7 1/2 in |
Width | 13 in |
Description
Parking Lot Light Fixture, Mount Type Pole, Lumens 16,644 lm, Fixture Wattage 138 W, Light Distribution Shape Type V, LED Replacement For 400W MH/HPS, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Voltage 120-277V AC, Height 7 1/2 in, Width 13 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 121 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.