Shop All Bay Lights
This Product is Discontinued
Lithonia Lighting
I-BEAM(R) Fluorescent High Bay Fixture, T5,324W (Discontinued)
Mfr # IBZT5 6L
Zoro # G7617504
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Standards CSA Certified to U.S. and Canadian Safety Standards
- Suggested Fixture Mounting Height 15 to 40 ft
- Lamp Included Yes
- Match Code C,E
- Fixture Temp. Range 0 Degrees to 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # IBZT5 6L
- Zoro # G7617504
- UPC # 745977147470
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Suggested Fixture Mounting Height | 15 to 40 ft |
Mounting Height | 15 to 40 ft. |
Length | 48-1/16" |
Height | 2-3/8" |
Fixture Height | 2 3/8 in |
Fixture Length | 48 1/16 in |
Space to Mtg. Height Ratio | 1 |
Width | 18-1/8" |
Fixture Width | 18 1/8 in |
Nominal Size - Fixtures | 2 ft x 4 ft |
Overall Width | 18 1/8 in |
Overall Length | 48 1/16 in |
Overall Height | 2 3/8 in |
Suggested Fixture Mounting Height Range | 20 to 40 ft. |
Description
Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T5, Suggested Lamp Item No. 5AE35, Fixture Wattage 324W, Voltage 120 to 277VAC, Description/Special Features Heat Slots, Length 48-1/16 In., Width 18-1/8 In., Height 2-3/8 In., Light Distribution Narrow, Reflector Type Miro4(TM), Reflector Material Aluminum, Mounting Height 15 to 40 ft., Space to Mtg. Height Ratio 1, Lamp Watts 54W, Ballast Type Electronic Programmed Start, Ballast Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.