Shop All HID Fixture Accessories
Lithonia Lighting
Hook/Plug/Cord, 277 V
Mfr # HC3P L7-20P
Zoro # G3355231
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixture Mounting Hook Cord and Plug Set
- Voltage 277V
- For Use With HID Fixtures
- Description/Special Features 277 Volt, 3 ft Cord, NEMA Locking Plug
- Overall Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # HC3P L7-20P
- Zoro # G3355231
- UPC # 784231157763
- Country of Origin Mexico
- Category HID Fixture Accessories
Dimensions
Overall Length | 3 ft |
Overall Height | 3 3/4 in |
Overall Width | 1 3/4 in |
Details
Item | HID Fixture Accessories |
Type | Fixture Mounting Hook Cord and Plug Set |
Voltage | 277V |
For Use With | HID Fixtures |
Description/Special Features | 277 Volt, 3 ft Cord, NEMA Locking Plug |
Accessory Type | Fixture Mounting Hook, Cord and Plug Set |
Description
For Use With HID Fixtures, 3 ft Overall Length, 1 3/4 in Overall Width, 3 3/4 in Overall Height, 277V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21273)
- KLEIN TOOLS Rechargeable Focus Flashlight with Laser (56040)
- SOUTHWIRE String Light, Screw In, LED, 6000lm (7174SW)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX/830/ECO4P)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 25FT (OC2 480 12/2G 25 M4)
- LITHONIA LIGHTING Wire Guard, F/C and UN (5 In W) Fixtures (WGCUN NST)
- LITHONIA LIGHTING Hook, Male, HID Fixture (HKM)
- LITHONIA LIGHTING Power Tee, Quick-FlexQPT, 120V, 9FT (QPT120 12/3G09 M10)
- LITHONIA LIGHTING Converter, OnePassOC, 277V, 4In (OC 277 12/4G M10)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 9FT (OC2 277 12/4G 09 M10)
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 277V, 10FT (OCS 277 10 WH M25)
- Lithonia Lighting HID Fixture Accessories