Shop All LED Retrofit Kits
This Product is Discontinued
Lithonia Lighting
High Lumen Downlight, 120V, 6 in W (Discontinued)
Mfr # 6BPMW HL LED 27K 90CRI M6
Zoro # G0313096
This Product is Discontinued
Key Features
- Socket Type E26
- Watts 16.7 W
- Lumens 860
- Lumens Per Watt 51.0
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 6BPMW HL LED 27K 90CRI M6
- Zoro # G0313096
- UPC # 820476902147
- Country of Origin Unknown
- Category LED Retrofit Kits
Dimensions
Length | 6 in |
Width | 6 in |
Height | 3 7/8 in |
Details
Item | High Lumen Downlight |
Socket Type | E26 |
Watts | 16.7 W |
Lumens | 860 |
Lumens Per Watt | 51.0 |
Voltage | 120 |
Rated Life | 50,000 hr |
Color Temperature | 2,700 K |
Standards | UL |
CRI | 93 |
LED Replacement For | 100W |
Dimmable / Non-Dimmable | Dimmable |
Warranty | 5 yr |
Temp. Range | 0 Degrees to 115 Degrees F |
Kit Contents | Socket and Splice Kit |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Color Temp. | 2700K |
Green Certification or Other Recognition | ENERGY STAR |
Lumens per Watt | 51.0 lm/W |
Description
High Lumen Downlight, Color Temperature 2,700 K, LED Replacement For 100W, Voltage 120, Lighting Certification ENERGY STAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.