Shop All Light Fixture Parts
Lithonia Lighting
GTL Lensed Lay-in 3300 lumens 4000K CCT
Mfr # 2GTL2 3300LM LP840
Zoro # G510474114
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2GTL2 3300LM LP840
- Zoro # G510474114
- UPC # 889804702460
- Country of Origin Mexico
- Category Light Fixture Parts
Details
Item | GTL Lensed Lay-in 3300 lumens 4000K CCT |
Description
GTL Lensed Lay-in 3300 lumens 4000K CCT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8778)
- ILC Replacement for Sylvania F13tt/d827 replacement light bulb lamp (F13TT/D827 SYLVANIA)
- JANDORF Socket Extender Phenolic 1" Lamp Socket (C60421)
- RADIONIC HI-TECH LED Strip Light, 185 lm, 4500K (ZX506-CW-9)
- LITHONIA LIGHTING GTL Prismatic Lens Lay-in 4000 lumens 40 (2GTL4 A12 120 LP840)
- LITHONIA LIGHTING LED 40K Wraparound 4ft, Triac Dimming, (FML4W 48 5000LM 840 TD)
- LITHONIA LIGHTING Door Lens (DL2WRT A12125)
- LITHONIA LIGHTING Board Charger (ELP E022)
- LITHONIA LIGHTING Lamp (ELP L183)
- LITHONIA LIGHTING Right Angle Tenon Mounting Arm (FRWB DDBXD U)
- PROGRESS LIGHTING Cylinder Lens Collection White 5-Inch Round Cylinder Cover (P860045-030)
- Lithonia Lighting Light Fixture Parts