Shop All HID Fixture Accessories
This Product is Discontinued
Lithonia Lighting
Full Wire Guard (Discontinued)
Mfr # FWG WWGR
Zoro # G0962963
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Full Wire Guard
- For Use With Mfr. No. PA22GLE U, PA22 U, PA22C U, PA25 U, PA25D U
- Includes Attached Adjustable Leg And Mounting Screws
- Description/Special Features Steel
- Overall Width 30 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # FWG WWGR
- Zoro # G0962963
- UPC # 784231003862
- Country of Origin United States
- Category HID Fixture Accessories
Dimensions
Overall Width | 30 1/2 in |
Overall Height | 19 7/8 in |
Details
Item | HID Fixture Accessories |
Type | Full Wire Guard |
For Use With | Mfr. No. PA22GLE U, PA22 U, PA22C U, PA25 U, PA25D U |
Includes | Attached Adjustable Leg And Mounting Screws |
Description/Special Features | Steel |
Color | White |
Gauge | 14 ga |
Accessory Type | HID Fixture Accessories |
Description
For Use With Mfr. No. PA22GLE U, PA22 U, PA22C U, PA25 U, PA25D U, Not Applicable Overall Length, 30 1/2 in Overall Width, 19 7/8 in Overall Height, 14 ga Gauge, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.