Shop All Outdoor Wall Lights
This Product is Discontinued
Lithonia Lighting
Full Size Wall Pack, 6200 lm (Discontinued)
Mfr # TWR1 LED ALO 50K MVOLT DDBTXD
Zoro # G3980894
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120 to 277 V AC
- Width 13 in
- Height 9 in
- Length 12 15/16 in
- Series TWR1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # TWR1 LED ALO 50K MVOLT DDBTXD
- Zoro # G3980894
- UPC # 00193047637718
- Country of Origin Unknown
- Category Outdoor Wall Lights
Dimensions
Width | 13 in |
Height | 9 in |
Length | 12 15/16 in |
Fixture Height | 9 in |
Fixture Width | 7 1/2 in |
Recommended Mounting Height | 4 ft |
Depth | 7 1/2 in |
Fixture Length | 12 15/16 in |
Description
Full Size Wall Pack, Lumens 6,200 lm, Fixture Wattage 51 W, Voltage 120 to 277 V AC, Light Distribution Shape Wide, LED Replacement For 70 to 250W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 9 in, Width 13 in, Depth 7 1/2 in, Includes Lamp No, Lamp Watts 51 W, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Prismatic Glass, IP Rating 65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.