Shop All Pump Parts
Lithonia Lighting
Frame Kit, Ceiling Mountingc, 48 in L
Mfr # 2X4SMKSH
Zoro # G301109386
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Overall Width 24 in
- Overall Height 3 5/8 in
- Overall Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2X4SMKSH
- Zoro # G301109386
- UPC # 191848505762
- Country of Origin United States
- Category Pump Parts
Dimensions
Overall Width | 24 in |
Overall Height | 3 5/8 in |
Overall Length | 48 in |
Details
Item | Frame Kit |
Material | Steel |
Color | Gray |
Standards | CSA Certified |
Mounting Style | Ceiling |
Description
Frame Kit, Mounting Style Ceiling, Overall Length 48 in, Overall Width 24 in, Overall Height 3 5/8 in, Material Steel, Color Gray, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Cable Connector, 3/4" NPT, Zinc, Silver (597-DC2)
- BE PRESSURE SUPPLY Trash Pump, 4", 389cc Engine (TP-4013HM)
- DAYTON Pump Repair Kit, For 2ZWP3A, 2ZWP4A (21TG39)
- DICOR Dicor 551LSG-1 EPDM Non-Sag Lap Seal - 10.3 oz. Tube, Gray (551LSG-1)
- LITHONIA LIGHTING Frame Kit, Ceiling Mounting, 48 in L (1X4SMKSH)
- LITHONIA LIGHTING Frame Kit, Ceiling Mounting, 24 in L (2X2SMKSH)
- FILL-RITE Register and Faceplate Kit (KIT800GR)
- SQUARE D Switch Pressure 20-40Lpc (FSG2J20M4CP)
- SANDPIPER Repair Kit, PTFE, Fluid, 2 In Metallic Pump (476.042.654)
- DAYTON Diaphragm (772962)
- PRAHER Praher PRE7S2 2 in. Cover O-Ring 172 x 4 (PRE7S2)
- Lithonia Lighting Pump Parts