Shop All Pump Parts
Lithonia Lighting
Frame Kit, Ceiling Mounting, 48 in L
Mfr # 1X4SMKSH
Zoro # G101109388
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With CPANL Fixtures, CPX Fixtures, EPANL Fixtures
- Overall Width 12 in
- Standards CSA Certified
- Overall Height 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 1X4SMKSH
- Zoro # G101109388
- UPC # 191848505786
- Country of Origin United States
- Category Pump Parts
Dimensions
Overall Width | 12 in |
Overall Height | 3 5/8 in |
Overall Length | 48 in |
Details
Item | Frame Kit |
Material | Steel |
For Use With | CPANL Fixtures, CPX Fixtures, EPANL Fixtures |
Standards | CSA Certified |
Color | Gray |
Mounting Style | Ceiling |
Description
Frame Kit, For Use With CPANL Fixtures, CPX Fixtures, EPANL Fixtures, Mounting Style Ceiling, Overall Length 48 in, Overall Width 12 in, Overall Height 3 5/8 in, Material Steel, Color Gray, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pressure Booster Pump, 2 hp, 240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage, 88 psi Max Pressure (45MW28)
- RULE NO Float Switch 12VAC to 24VAC to 32VAC (40A-GRA)
- ZEELINE High Pressure Grease Control Handle, 10,000 PSI (ZE1534)
- ARO O-Ring, Encapsulated (96514)
- LITHONIA LIGHTING Frame Kit, Ceiling Mounting, 24 in L (2X2SMKSH)
- LITHONIA LIGHTING Frame Kit, Ceiling Mountingc, 48 in L (2X4SMKSH)
- DAYTON Union Adapter, PK2 (PP27173EH0902G)
- SUMP ALARM Sump Pump Wire Lead General Purpose Tethered Float Switch, 10 Foot Length, Rated up to 13 Amps (SA-2359-3)
- ARO Hose Asm (Epdm), 621514-10 (621514-10)
- FINISH THOMPSON Head, PVDF, White (107071-2)
- DAYTON Shaft Sleeve SS 316 (PP60102G)
- Lithonia Lighting Pump Parts