Shop All Pump Parts
Lithonia Lighting
Frame Kit, Ceiling Mounting, 24 in L
Mfr # 2X2SMKSH
Zoro # G301109362
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 24 in
- Overall Width 24 in
- Standards CSA Certified
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2X2SMKSH
- Zoro # G301109362
- UPC # 191848505571
- Country of Origin United States
- Category Pump Parts
Dimensions
Overall Length | 24 in |
Overall Width | 24 in |
Overall Height | 3 5/8 in |
Details
Item | Frame Kit |
Material | Steel |
Standards | CSA Certified |
Color | Gray |
Mounting Style | Ceiling |
Description
Frame Kit, Mounting Style Ceiling, Overall Length 24 in, Overall Width 24 in, Overall Height 3 5/8 in, Material Steel, Color Gray, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Cast Iron 1/3 HP Centrifugal Pump 208-230/460V (1BF10334)
- ARO Replacement Sleeve, Polypropylene (93120-1)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3/4 hp, 120/240V AC, 1 Phase (GT07)
- PULSAFEEDER Chemical Tank, 15 G (J40492)
- LITHONIA LIGHTING Frame Kit, Ceiling Mounting, 48 in L (1X4SMKSH)
- LITHONIA LIGHTING Frame Kit, Ceiling Mountingc, 48 in L (2X4SMKSH)
- SPRINGER PARTS Check Ball 45BY-1.5 inch - BUN; Replaces Part# 45BY-1.5-02-U (45BY-1.5-02-USP)
- ALFA LAVAL Seal Carbon C114 Series Ampco & Tri-Clover (114E-80-1A)
- ASPEN Maxi Lime Pump Ki 230 V No Duct (83835)
- INGERSOLL-RAND Aro Diaphragm Pump Kit Pump Parts And Accessory (637124-22)
- DAYTON Union O-Ring, PK2 (PP2110500001G)
- Lithonia Lighting Pump Parts