Shop All Flushmount Lights
Lithonia Lighting
FMLFUTL 4 ft. 37-Watt Brushed Nickel Integrated LED Linear Flush Mount
Mfr # FMLFUTL 48 840 BN
Zoro # G310022089
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # FMLFUTL 48 840 BN
- Zoro # G310022089
- UPC # 889804826265
- Country of Origin United States
- Category Flushmount Lights
Description
The Lithonia Lighting Futra LED Linear provides an LED lighting platform to deliver general ambient lighting for surface-mount ceiling applications. The light engine delivers long life and excellent color to ensure a quality, low-maintenance light installation. Ideal for use in kitchens, offices, hallways, corridors, foyers, bedrooms, closets, utility work areas and more.Constructed of a UV-stabilized impact-resistant polycarbonate diffuser flanked by decorative steel end caps in a brushed nickel finishIntegrated LEDs produce over 3,570 Lumens, 4000K cool white color temperature and output of 50,000-hours of serviceLong-life LEDs, coupled with a high-efficiency driver, provide extended service lifeWorks with most standard incandescent dimmersENERGY STAR certifiedSuitable for damp locationsUL listed to US and Canadian safety standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Kit (71A7971-001D)
- ENERGETIC LIGHTING 8 inch Recessed Downlight, Commercial, 13Watts, 3CCT Selectable, Dimmable, 12PK (E4DL8N11E83040)
- SATCO Bulb, Incandescent, 40W, T10, Medium Base, Tubular (S3702)
- AFX Ideal 32" LED Flush Mount - Satin Nickel (PIDF172900L40MVSN)
- LITHONIA LIGHTING LITHONIA LED Ceiling Light Fixture (OLCFM 15 DDB M4)
- LITHONIA LIGHTING Light Fixture, 34W, 120V, Brushed Nickel (10815 BN)
- LITHONIA LIGHTING LED Linear Strip Light, 2963 lm (CLX L48 3000LM SEFRDLMVOLTGZ1050K80CRIWH)
- LITHONIA LIGHTING LED Flush Mount, 9" L x 9" W x 5" H (FMMUSL9 14830 BNP)
- LITHONIA LIGHTING LED Flush Mount, 35W, 4000K, 120V, 3100 lm (FMLL 9 30840)
- LITHONIA LIGHTING LED Linear Strip Light, 2879 lm (CLX L48 3000LM SEFFDLMVOLTGZ1050K80CRIWH)
- LUXRITE 11 Inch Motion Sensor LED Flush Mount Light 5CCT 2700K-5000K 16W 1200LM Damp Rated Brushed Nickel (LR23340-1PK)
- Lithonia Lighting Flushmount Lights