Shop All Bay Lights
This Product is Discontinued
Lithonia Lighting
Fluorescent High Bay Fixture, T8,234W (Discontinued)
Mfr # IBZ 632L WD LP941
Zoro # G7471231
Free Shipping & Returns
This Product is Discontinued
Key Features
- Space to Mtg. Height Ratio 2
- Mounting Height 15 to 25 ft.
- Width 18-1/8"
- Fixture Type - High and Low Bay Fixtures Linear High Bay
- Fixture Housing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # IBZ 632L WD LP941
- Zoro # G7471231
- UPC # 784231375921
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Space to Mtg. Height Ratio | 2 |
Mounting Height | 15 to 25 ft. |
Width | 18-1/8" |
Suggested Fixture Mounting Height | 15 to 40 ft |
Fixture Height | 2 3/8 in |
Length | 48-1/8" |
Fixture Width | 18 1/8 in |
Fixture Length | 48 1/8 in |
Height | 2-3/8" |
Overall Width | 18 1/8 in |
Overall Length | 48 1/16 in |
Overall Height | 2 3/8 in |
Nominal Size - Fixtures | 2 ft x 4 ft |
Suggested Fixture Mounting Height Range | 20 to 40 ft. |
Description
Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T8, Suggested Lamp Item No. 3vk30, Fixture Wattage 234W, Voltage 120 to 277VAC, Description/Special Features Cold Storage with Heat Slots, Length 48-1/8 In., Width 18-1/8 In., Height 2-3/8 In., Light Distribution Wide, Reflector Type White, Reflector Material Aluminum, Mounting Height 15 to 25 ft., Space to Mtg. Height Ratio 2, Lamp Watts 32W, Ballast Type Electronic Instant Start, Ballast Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.