Shop All Bay Lights
This Product is Discontinued
Lithonia Lighting
Fluorescent High Bay Fixture, T8,226W (Discontinued)
Mfr # IB 632 MVH
Zoro # G5137036
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Wattage 224W
- Description/Special Features Heat Slots
- Standards UL Listed
- Lamp Type Fluorescent
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # IB 632 MVH
- Zoro # G5137036
- UPC # 745976852078
- Country of Origin Unknown
- Category Bay Lights
Dimensions
Fixture Height | 4 25/64 in |
Space to Mtg. Height Ratio | 0.9 |
Fixture Width | 13 1/4 in |
Suggested Fixture Mounting Height | 15 to 40 ft |
Length | 48-1/16" |
Width | 13-1/4" |
Height | 4-2/5" |
Fixture Length | 48 1/16 in |
Overall Length | 48 3/8 in |
Nominal Size - Fixtures | 2 ft x 4 ft |
Overall Width | 17 5/8 in |
Overall Height | 4 3/8 in |
Suggested Fixture Mounting Height Range | 20 to 40 ft. |
Description
Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T8, Suggested Lamp Item No. 3VK30, Fixture Wattage 224W, Voltage 120 to 277VAC, Description/Special Features Heat Slots, Length 48-1/16 In., Width 13-1/4 In., Height 4-2/5 In., Light Distribution Narrow, Reflector Type Miro4(TM), Reflector Material Aluminum, Space to Mtg. Height Ratio 0.9, Lamp Watts 32W, Ballast Type Electronic, Ballast Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.