Shop All Bay Lights
This Product is Discontinued
Lithonia Lighting
Fluorescent High Bay Fixture, T8,192W (Discontinued)
Mfr # IBZT8 6 HBBS361C
Zoro # G7532375
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Included No
- Fixture Height 2 3/8 in
- Housing Finish High Gloss Enamel
- Length 48-1/8"
- Reflector Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # IBZT8 6 HBBS361C
- Zoro # G7532375
- UPC # 820476954917
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Height | 2 3/8 in |
Length | 48-1/8" |
Fixture Length | 48 1/8 in |
Height | 2-3/8" |
Fixture Width | 18 1/8 in |
Mounting Height | 15 to 40 ft. |
Width | 18-1/8" |
Suggested Fixture Mounting Height | 15 to 40 ft |
Space to Mtg. Height Ratio | 1 |
Nominal Size - Fixtures | 2 ft x 4 ft |
Overall Length | 48 1/16 in |
Overall Width | 18 1/8 in |
Overall Height | 2 3/8 in |
Suggested Fixture Mounting Height Range | 20 to 40 ft. |
Description
Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T8, Suggested Lamp Item No. 3VK30, Fixture Wattage 193W, Voltage 120 to 277VAC, Description/Special Features Cold Storage with Heat Slots, Length 48-1/8 In., Width 18-1/8 In., Height 2-3/8 In., Light Distribution Narrow, Reflector Type MIRO 4, Reflector Material Aluminum, Mounting Height 15 to 40 ft., Space to Mtg. Height Ratio 1, Lamp Watts 32W, Ballast Type Electronic Instant Start, Ballast Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.