Shop All Bay Lights
This Product is Discontinued
Lithonia Lighting
Fluorescent High Bay Fixture, T5HO, 204W (Discontinued)
Mfr # FGB164 4 54T5HO S1X20U HVOLT 1/4 GEB10PS
Zoro # G1461731
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Height 4 1/2 in
- Fixture Length 48 in
- Lamp Watts - Fixtures 54 W
- Ambient Temp. Range -4 Degrees to 104 Degrees F
- Series FGB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # FGB164 4 54T5HO S1X20U HVOLT 1/4 GEB10PS
- Zoro # G1461731
- UPC # 745973370902
- Country of Origin Unknown
- Category Bay Lights
Dimensions
Fixture Height | 4 1/2 in |
Fixture Length | 48 in |
Suggested Fixture Mounting Height | 15 to 40 ft |
Width | 16" |
Height | 4-1/2" |
Space to Mtg. Height Ratio | 2 |
Mounting Height | 15 to 25 ft. |
Fixture Width | 16 in |
Length | 48" |
Overall Width | 16 in |
Overall Height | 4 1/2 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Overall Length | 48 in |
Suggested Fixture Mounting Height Range | 20 to 40 ft. |
Description
Fluorescent High Bay Fixture, Lamp Quantity 4, Lamp Type T5HO, Suggested Lamp Item No. 5AE35, Fixture Wattage 204W, Voltage 347 to 480VAC, Description/Special Features Heat Slots, Length 48 In., Width 16 In., Height 4-1/2 In., Light Distribution Spread, Reflector Type Apertured, Reflector Material Aluminum, Mounting Height 15 to 25 ft., Space to Mtg. Height Ratio 2, Lamp Watts 51W, Ballast Type Electronic Programmed Rapid Start, Ballast Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.