Shop All Bay Lights
This Product is Discontinued
Lithonia Lighting
Fluorescent High Bay Fixture, T5,234W (Discontinued)
Mfr # IBC 454 MV
Zoro # G5137027
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Type - High and Low Bay Fixtures Linear High Bay
- Lamp Included No
- Description/Special Features Heat Slots
- Fixture Height 3 3/4 in
- Fixture Voltage 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # IBC 454 MV
- Zoro # G5137027
- UPC # 784231536391
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Height | 3 3/4 in |
Space to Mtg. Height Ratio | 0.9 |
Height | 3-3/4" |
Length | 48-1/16" |
Fixture Width | 18 1/8 in |
Fixture Length | 48 1/16 in |
Width | 18-1/8" |
Suggested Fixture Mounting Height | 15 to 30 ft |
Overall Length | 48 3/8 in |
Overall Height | 4 3/8 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Overall Width | 8 5/8 in |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
Fluorescent High Bay Fixture, Lamp Quantity 4, Lamp Type T5, Suggested Lamp Item No. 5AE35, Fixture Wattage 234W, Voltage 120 to 277VAC, Description/Special Features Heat Slots, Length 48-1/16 In., Width 18-1/8 In., Height 3-3/4 In., Light Distribution Narrow, Reflector Type Miro4(TM), Reflector Material Aluminum, Space to Mtg. Height Ratio 0.9, Lamp Watts 54W, Ballast Type Electronic, Ballast Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.