Shop All Bay Lights
This Product is Discontinued
Lithonia Lighting
Fluorescent High Bay Fixture, T5,216W (Discontinued)
Mfr # IBZT5 4 HBBS361C
Zoro # G7533976
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Surface or Stem
- Fixture Temp. Range 0 Degrees to 104 Degrees F
- Height 2-3/8"
- Length 48-1/8"
- Housing Finish High Gloss Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # IBZT5 4 HBBS361C
- Zoro # G7533976
- UPC # 820476954931
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Height | 2-3/8" |
Length | 48-1/8" |
Width | 13-1/4" |
Space to Mtg. Height Ratio | 1 |
Suggested Fixture Mounting Height | 15 to 40 ft |
Mounting Height | 15 to 40 ft. |
Fixture Length | 48 1/8 in |
Fixture Height | 2 3/8 in |
Fixture Width | 13 1/4 in |
Overall Width | 13 1/4 in |
Overall Height | 2 3/8 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Overall Length | 48 1/16 in |
Suggested Fixture Mounting Height Range | 20 to 40 ft. |
Description
Fluorescent High Bay Fixture, Lamp Quantity 4, Lamp Type T5, Suggested Lamp Item No. 5AE35, Fixture Wattage 216W, Voltage 120 to 277VAC, Description/Special Features Cold Storage with Heat Slots, Length 48-1/8 In., Width 13-1/4 In., Height 2-3/8 In., Light Distribution Narrow, Reflector Type MIRO 4, Reflector Material Aluminum, Mounting Height 15 to 40 ft., Space to Mtg. Height Ratio 1, Lamp Watts 54W, Ballast Type Electronic Programmed Start, Ballast Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.