Shop All Recessed Troffer Lights
This Product is Discontinued
Lithonia Lighting
Fluorescent Fixture, F96T8, 57W, 120-277V (Discontinued)
Mfr # L 2 96 T8 MVOLT GEB10IS
Zoro # G1851613
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Fixture Type - High and Low Bay Fixtures Linear Low Bay
- Height 4"
- Ballast Quantity 1
- Fixture Temp. Range 32 Degrees to 104 Degrees F
- Max. Fixture Wattage 118 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # L 2 96 T8 MVOLT GEB10IS
- Zoro # G1851613
- UPC # 784231176252
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Height | 4" |
Manufacturers Warranty Length | 1 yr Limited Warranty |
Channel Width | 12 in |
Fixture Height | 4 in |
Length | 96" |
Width | 12" |
Fixture Width | 12 in |
Fixture Length | 96 in |
Suggested Fixture Mounting Height | Up to 16 ft |
Nominal Size - Fixtures | 1 ft x 8 ft |
Overall Width | 12 in |
Overall Height | 4 in |
Overall Length | 96 in |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
StdFluorFixt,LowBay,96"L,12"W,4"H,59W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.