Shop All HID Fixture Accessories
Lithonia Lighting
Fluorescent Fixture, F32T8, 32W, 120-277V
Mfr # TAFST 1 32 MVOLT GEB10IS PAF
Zoro # G6198105
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277V
- Fixture Series TAFST
- Fixture Mounting Type Surface or Suspended Pendant
- Fixture Height 6 5/8 in
- Series TAFST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # TAFST 1 32 MVOLT GEB10IS PAF
- Zoro # G6198105
- UPC # 745973563441
- Country of Origin Mexico
- Category HID Fixture Accessories
Dimensions
Fixture Height | 6 5/8 in |
Length | 99-3/5" |
Channel Width | 13 3/8 in |
Suggested Fixture Mounting Height | Up to 25 ft |
Width | 13-3/8" |
Fixture Width | 13 3/8 in |
Height | 6-5/8" |
Manufacturers Warranty Length | 1 yr Limited Warranty |
Fixture Length | 99 39/64 in |
Overall Width | 13 3/8 in |
Overall Height | 6 5/8 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Overall Length | 99 5/8 in |
Description
Low Bay Fixture, Industrial Fixture Type, 2 Lamp Quantity, T8 Lamp Type, 64 Fixture Wattage, 32 Lamp Watts, 120-277 Voltage, Description/Special Features Heavy Duty Turret Industrial, 25 Degrees C Ambient Temp. Range, 99-3/5 In. Length, 6-5/8 In. Height, 13-3/8 In. Width, Baked White Enamel Housing Finish, Lamp Included No, Surface/Suspended MountingBallast Quantity 1, Instant Start Electronic Ballast TypeStandards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal B232i120rh replacement light bulb lamp (B232I120RH UNIVERSAL)
- ILC Replacement for Feit Electric Esl15gt/eco replacement light bulb lamp (ESL15GT/ECO FEIT ELECTRIC)
- ILC Replacement for GE General Electric G.E Tel/120psb White LED Replacement replacement light bulb lamp (TEL/120PSB WHITE LED REPLACEMENT GE GENERAL ELE)
- TRESCO Tresco 1224VDC Universal FREEDiM Series Receiver (L-WLD-1REC-1)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 15FT (OC2 277 12/3G 15 M5)
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 277V, 10FT (OCS 277 10 WH M25)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 25FT (OC2 480 12/2G 25 M4)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 25FT (OC2 277 12/4G 25 M4)
- LITHONIA LIGHTING Tong Hanging Kit, F/UNS, UND, EJS, EJD, PK2 (THUN J2)
- LITHONIA LIGHTING Converter, OnePassOC, 277V, 4In (OC 277 12/4G M10)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 9FT (OC2 27712/3G 09 M10)
- Lithonia Lighting HID Fixture Accessories