Shop All Security & Flood Lights
Lithonia Lighting
Floodlight, LED, 16000/18000/20000 lm
Mfr # ESXF4 ALO SWW2 YS DDB M2
Zoro # G508389758
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Surface
- Mounting Pipe Size Yoke
- Lumens 16,000 lm, 18,000 lm, 20,000 lm
- Light Technology LED
- IP Rating IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # ESXF4 ALO SWW2 YS DDB M2
- Zoro # G508389758
- UPC # 00196182393280
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Mounting Pipe Size | Yoke |
Fixture Length | 9 11/20 in |
Width | 10 35/64 in |
Length | 17 21/32 in |
Height | 3 7/32 in |
Fixture Height | 10 27/50 in |
Description
Floodlight, Lumens 16,000 lm, 18,000 lm, 20,000 lm, Fixture Wattage 17 W, 34 W, 56 W, 100 W, 150 W, Voltage 120 to 277 V, Light Distribution Shape 7x7, LED Replacement For 150W to 500W Quartz; 75W to 400W HID, Fixture Sensor Type Photocell, Light Technology LED, Fixture Mounting Location Surface, Mount Type Slipfitter, Yoke, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Height 3 7/32 in, Width 10 35/64 in, Includes Lamp Yes, Lamp Watts 150 W, Fixture Housing Color Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For OSRAM SYLVANIA 21770 FLUORESCENT LINEAR 2PK (2PAK:WW-3YF1-2)
- BULBRITE 60w Clear Dimmable B11 Edison Style Filament LED Lght Bulb Warm Wht Candelabra Scrw Base, 2700K, 4PK (861584)
- FENIX 800 Lumen Rechargeable Running Headlamp, Black (HL32R-T)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- LITHONIA LIGHTING Floodlight, LED, 1500/3000/5000 lm (ESXF1 ALO SWW2 KY DDB M2)
- LITHONIA LIGHTING Floodlight, LED, 200 lm, 8-49/64"L, 6-3/64"W (ESXF1 P0 SWW2 THK DDB M2)
- LITHONIA LIGHTING Floodlight, LED, 8500/105000/14000 lm (ESXF3 ALO SWW2 UVOLT YS DDB M2)
- LITHONIA LIGHTING 2-Lamp Outdoor White Flood Light (OFTH 300PR 120 WH M12)
- LITHONIA LIGHTING Floodlight, Housing Color Bronze, 56 W (ESXF2 ALO SWW2 KY DDB M2)
- LITHONIA LIGHTING Floodlight, LED, 16000/18000/20000 lm (ESXF4 ALO SWW2 UVOLT YS DDB M2)
- GLOBAL INDUSTRIAL LED Flood Light, 50W, 4500 Lumens, w/Knuckle Mount (500899)
- Lithonia Lighting Security & Flood Lights