Shop All Security & Flood Lights
Lithonia Lighting
Floodlight, Housing Color Bronze, 56 W
Mfr # ESXF2 ALO SWW2 KY DDB M2
Zoro # G905311444
original price:
$158.99
5% off
new price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Ground, Surface
- Lumens 3,500 lm, 5,500 lm, 7,500 lm
- Fixture Housing Color Bronze
- Light Distribution Shape NEMA 7x7
- Fixture Sensor Type Photocell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # ESXF2 ALO SWW2 KY DDB M2
- Zoro # G905311444
- UPC # 196182393242
- Country of Origin China
- Category Security & Flood Lights
Details
Fixture Mounting Location | Ground, Surface |
Lumens | 3,500 lm, 5,500 lm, 7,500 lm |
Fixture Housing Color | Bronze |
Light Distribution Shape | NEMA 7x7 |
Fixture Sensor Type | Photocell |
Special Features | Adjustable Light Output |
Fixture Wattage | 56 W |
LED Replacement For | 500W Quartz or 175W HID |
Color Temperature | 3000K, 4000K, 5000K |
Item | Floodlight |
Voltage | 120 to 277V AC |
Mount Type | Knuckle, Yoke |
Min. Operating Temp. | -40 Degrees C |
Description
Floodlight, Lumens 3,500 lm, 5,500 lm, 7,500 lm, Fixture Wattage 56 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 7x7, LED Replacement For 500W Quartz or 175W HID, Fixture Sensor Type Photocell, Fixture Mounting Location Ground, Surface, Mount Type Knuckle, Yoke, Color Temperature 3000K, 4000K, 5000K, Fixture Housing Color Bronze, Min. Operating Temp. -40 Degrees C, Special Features Adjustable Light Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Repl Cord 3 Bulb C7 (28549)
- GE LAMPS GE LIGHTING 250W, ED28 Metal Halide HID Light Bulb (MVR250/U)
- WESTINGHOUSE Pendant 60W Iron Hill 12In Broad Galvanized Steel Shade (6354600)
- WESTINGHOUSE Incand Bulb E12 Clr 7.5W (03755)
- LITHONIA LIGHTING Floodlight, LED, 16000/18000/20000 lm (ESXF4 ALO SWW2 UVOLT YS DDB M2)
- LITHONIA LIGHTING Outdoor Security Light, 4000 LM Photocel (BGS P1 40K 120 PE DDB M2)
- LITHONIA LIGHTING Outdoor Floodlight Adj Light Output Swit (HGX LED 2SH ALO SWW2 120 PE DDB M2)
- LITHONIA LIGHTING Outdoor HGX LED 2RH 4000K Security Flood (HGX LED 2RH 40K 120 DDB M2)
- LITHONIA LIGHTING Floodlight, LED, 1500/3000/5000 lm (ESXF1 ALO SWW2 KY DDB M2)
- LITHONIA LIGHTING Floodlight, Housing Color Bronze, 100 W (ESXF3 ALO SWW2 YS DDB M2)
- FEIT ELECTRIC Motion-Sensing Solar Powered LED Black Security Light (SV6/500/SOL/BLK)
- Lithonia Lighting Security & Flood Lights