Shop All Security & Flood Lights
This Product is Discontinued
Lithonia Lighting
Floodlight, 70 W High Pressure Sodium (Discontinued)
Mfr # F70SL 120
Zoro # G2586604
This Product is Discontinued
Key Features
- Fixture Mounting Location Universal
- Lighting Technology Halogen
- Lighting Certification Unrated
- Lamp Watts - Fixtures 2.0
- Max. Fixture Wattage 70.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # F70SL 120
- Zoro # G2586604
- UPC # 00745973505441
- Country of Origin Unknown
- Category Security & Flood Lights
Dimensions
Height | 6 1/2 in |
Fixture Height | 6 1/2 in |
Fixture Length | 8 7/8 in |
Fixture Width | 6 1/8 in |
Width | 8 7/8 in |
Depth | 6 1/8 in |
Length | 8 7/8 in |
Description
Floodlight, Lumens 5,600 lm, Fixture Wattage 70 W, Voltage 120V AC, Fixture Sensor Type No Sensor Included, Light Technology High Pressure Sodium, Fixture Mounting Location Universal, Mount Type Knuckle, Height 6 1/2 in, Width 8 7/8 in, Depth 6 1/8 in, Includes Lamp Yes, Suggested Lamp Item No. Mfr. No. LU70/MED/ECO, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, IP Rating IP65, Lumens per Watt 80 lm/W, Number of Lightheads 1, Socket Type Medium
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.