Shop All Security & Flood Lights
This Product is Discontinued
Lithonia Lighting
Floodlight, 400 W Metal Halide, 120-277V (Discontinued)
Mfr # TFR 400M TA TB SCWA PER LPI
Zoro # G1955606
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Mounting Location Universal
- Lighting Technology Halogen
- Min. Starting Temp. -20 Degrees F
- Number of Sensors 0
- Fixture Height 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # TFR 400M TA TB SCWA PER LPI
- Zoro # G1955606
- UPC # 00745981238508
- Country of Origin United States
- Category Security & Flood Lights
Dimensions
Fixture Height | 12 3/4 in |
Depth | 10 3/4 in |
Fixture Width | 10 3/4 in |
Width | 17 5/8 in |
Fixture Length | 17 5/8 in |
Height | 12 3/4 in |
Length | 17 5/8 in |
Description
Floodlight, Lumens 40,000 lm, Fixture Wattage 400 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 7x6, LED Replacement For 400W MH/HPS, Fixture Sensor Type Photocell Receptacle, Light Technology Metal Halide, Fixture Mounting Location Universal, Mount Type Yoke, Color Temperature 4000K, Height 12 3/4 in, Width 17 5/8 in, Depth 10 3/4 in, Includes Lamp Yes, Suggested Lamp Item No. Mfr. No. MVR400/HOR/PA, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum
Restrictions
- This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.