Shop All Security & Flood Lights
This Product is Discontinued
Lithonia Lighting
Floodlight, 300/500 W Quartz Halogen, 120V (Discontinued)
Mfr # OFL 300/500Q 120 LP BZ M6
Zoro # G3714566
This Product is Discontinued
Key Features
- Fixture Mounting Location Wall
- Lighting Technology Halogen
- Height 6 in
- Number of Heads 1
- Depth 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # OFL 300/500Q 120 LP BZ M6
- Zoro # G3714566
- UPC # 00745973951002
- Country of Origin Unknown
- Category Security & Flood Lights
Dimensions
Height | 6 in |
Depth | 6 5/8 in |
Fixture Length | 9 1/4 in |
Fixture Width | 6 5/8 in |
Fixture Height | 6 in |
Width | 9 1/4 in |
Length | 9 1/4 in |
Description
Floodlight, Fixture Wattage 500 W, Voltage 120V AC, Fixture Sensor Type No Sensor Included, Light Technology Halogen, Fixture Mounting Location Wall, Mount Type Slipfitter, Color Temperature 4000K, Height 6 in, Width 9 1/4 in, Depth 6 5/8 in, Includes Lamp Yes, Suggested Lamp Item No. (1) Q300T3/CL/CD, Mfr. No. (1) Q500T3/CL-120V-(FCL), Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, IP Rating IP65, Number of Lightheads 1, Socket Type RSC Socket Base
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.